missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Thermowell™ GOLD Polypropylene PCR Tubes
Designed for precise fit in heat blocks
£88.01 - £114.17
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Quantity | 500/Pk. |
Closure Material | Polypropylene |
For Use With (Equipment) | Heat blocks to optimize heat transfer |
Shape | Flat |
Product Code | Brand | Volume (Metric) | Closure Type | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Closure Type | Color | Price | Quantity & Availability | |||
10022142
|
Corning™
3750 |
0.5 mL | Flat | Clear |
£88.01
Pack of 1000 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10092122
|
Corning™
3745 |
0.2 mL | Flat | Clear |
£114.17
Pack of 1000 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10163872
|
Corning™
3744 |
0.2 mL | Flat | Assorted |
£114.17
Pack of 1000 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10511503
|
Corning™
3746 |
0.2 mL | Domed | Assorted |
£114.17
Pack of 1000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10473952
|
Corning™
3747 |
0.2 mL | Domed | Clear |
£114.17
Pack of 1000 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10414342
|
Corning™
3749 |
0.5 mL | Flat | Assorted |
£88.01
Pack of 1000 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Individual PCR tubes are made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Tubes are RNase-/DNase-free, are autoclavable at 121°C, and withstand centrifugation to 10,000 x g.
Specifications
RNase, DNase-free | |
Polypropylene | |
Flat | |
Polypropylene | |
Autoclavable | |
Thin Wall PCR Tube |
500/Pk. | |
Heat blocks to optimize heat transfer | |
Non-sterile | |
10,000 x g | |
Tube |