missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Two- and Three-Litre Polycarbonate Erlenmeyer Flasks
Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Two-and Three-Liter Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.
£307.88 - £355.32
Specifications
Closure Color | Orange |
---|---|
Closure Material | Polypropylene |
Description | Top style: Threaded |
Material | Polycarbonate |
For Use With (Application) | For shaker culture applications |
Product Code | Brand | Capacity (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
10092591
|
Corning™
431256 |
2000 mL | Baffled |
£355.32
Pack of 6 |
In Stock
Log in to see stock. |
||||
10216821
|
Corning™
431252 |
3000 mL | Non-baffled |
£307.88
Pack of 4 |
In Stock
Log in to see stock. |
||||
10410292
|
Corning™
431253 |
3000 mL | Baffled |
£321.15
Pack of 4 |
In Stock
Log in to see stock. |
||||
10410482
|
Corning™
431255 |
2000 mL | Non-baffled |
£355.32
Pack of 6 |
In Stock
Log in to see stock. |
||||
17220794
|
Corning™
431255 |
2000 mL | Non-baffled |
£355.32
Each |
In Stock
Log in to see stock. |
||||
Description
- Fernbach design increases surface area for gas exchange
- Made from optically-clear polycarbonate
- Ideal for shaker culture applications
- Baffled bottoms improve mixing and increase gas exchange
- Vent caps supplied in every case of product for applications requiring sterile gas exchange
- Sterilized by gamma radiation and nonpyrogenic
- RNase- and DNase-free
Specifications
Orange | |
Top style: Threaded | |
For shaker culture applications | |
1/Pk. | |
Wide | |
Vented |
Polypropylene | |
Polycarbonate | |
Wide Mouth | |
Single-use | |
Sterile |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.