Learn More
Corning™ Two- and Three-Litre Polycarbonate Erlenmeyer Flasks



Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Two-and Three-Liter Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.
Brand: Corning™ 431255
302.86 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Fernbach design increases surface area for gas exchange
- Made from optically-clear polycarbonate
- Ideal for shaker culture applications
- Baffled bottoms improve mixing and increase gas exchange
- Vent caps supplied in every case of product for applications requiring sterile gas exchange
- Sterilized by gamma radiation and nonpyrogenic
- RNase- and DNase-free

Specifications
67.6 oz. | |
Polypropylene | |
2000 mL | |
For shaker culture applications | |
Wide Mouth | |
1/Pk. | |
Wide | |
Non-baffled |
Orange | |
Top style: Threaded | |
Polycarbonate | |
100 mL | |
6/Cs. | |
Single-use | |
Sterile | |
Vented |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
02025001 | Certificate of Quality | 28/04/2025 | 431255 |
36224018 | Certificate of Quality | 25/04/2025 | 431255 |
31824016 | Certificate of Quality | 26/03/2025 | 431255 |
29324015 | Certificate of Quality | 22/03/2025 | 431255 |
31824015 | Certificate of Compliance | 04/03/2025 | 431255 |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
1Hours
11Minutes
58Seconds
4
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.