missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Two- and Three-Litre Polycarbonate Erlenmeyer Flasks
GREENER_CHOICEBIOPHARMA

Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Two-and Three-Liter Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

Brand:  Corning™ 431256

302.86 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10092591

  • £392.08 / Pack of 6
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Fernbach design increases surface area for gas exchange
  • Made from optically-clear polycarbonate
  • Ideal for shaker culture applications
  • Baffled bottoms improve mixing and increase gas exchange
  • Vent caps supplied in every case of product for applications requiring sterile gas exchange
  • Sterilized by gamma radiation and nonpyrogenic
  • RNase- and DNase-free
TRUSTED_SUSTAINABILITY
Specifications

Specifications

67.6 oz.
Polypropylene
2000 mL
For shaker culture applications
Wide Mouth
1/Pk.
Wide
Baffled
Orange
Top style: Threaded
Polycarbonate
100 mL
6/Cs.
Single-use
Sterile
Vented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number25824005 Certificate TypeCertificate of Quality Date28/04/2025 Catalog Number431256
Lot Number23024004 Certificate TypeCertificate of Quality Date16/04/2025 Catalog Number431256
Lot Number21324003 Certificate TypeCertificate of Quality Date25/12/2024 Catalog Number431256
Lot Number13124002 Certificate TypeCertificate of Quality Date24/09/2024 Catalog Number431256
Lot Number01124001 Certificate TypeCertificate of Quality Date26/06/2024 Catalog Number431256
Special Offers

Special Offers

  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Two- and Three-Litre Polycarbonate Erlenmeyer Flasks > Baffled; Vent; 2 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.