Learn More
Thermo Scientific™ COUNT-CAL™ Count Precision Size Standards
Minimize contamination by eliminating the need for serial dilutions and extensive sample handling with Thermo Scientific™ COUNT-CAL™ Count Precision Size Standards.
Brand: Thermo Scientific™ CC70-PK
Code : LE
Additional Details : Weight : 0.09000kg
Description
Minimize contamination by eliminating the need for serial dilutions and extensive sample handling with Thermo Scientific™ COUNT-CAL™ Count Precision Size Standards, a cost-effective, convenient and easy to use product for validating liquid particle counters. Packaged in single-use bottles and intended to be sampled directly from the bottle, standards were developed for manufacturers of parenteral drugs and ophthalmic solutions seeking interim verification of USP 788 and 789 (Particulate Matter in Injections and Particulate Matter in Ophthalmic Solutions).
Ready to use precision size standards are designed for regular use in liquid particle counters to verify instrument calibration before each use, assuring the reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™ traceable microsphere suspension with a precise concentration.- Polystyrene microspheres are suspended in an ultra clean diluent
- Concentration is optimized for use in light obscuration particle counters and other low concentration counting applications
- Diameters are traceable to the Standard Meter through the National Institute of Standards and Technology (NIST)
- CC10 and CC25 are ideal for USP 788 and 788 interim testing
Includes:
- Certificate of Calibration and Traceability to NIST™
- Particle counting protocol
- Material Safety Data Sheet
Specifications
Trace amount of surfactant to inhibit agglomeration and promote stability | |
3000 particles/mL ± 10% | |
Polystyrene microspheres in water | |
White or Colorless | |
Polystyrene | |
Certificate of Calibration and Traceability to NIST, Particle Counting Protocol | |
6 x 25 mL | |
<3% | |
70 μm |
Certificate of Calibration and Traceability to NIST | |
Unless otherwise stated, refrigerate 2° to 8°C product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. | |
Products provide a precise method for calibrating or checking the performance of laser particle counters | |
Liquid Particle Counter Validation, USP Verification | |
Count Control Particles | |
1.05g/cm3 | |
1.59 at 589nm (25°C) | |
Product stable for a minimum of six months |