missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Mini LABOPORT™ N96 Vacuum Diaphragm Pump
Very compact, chemically resistant and oil-free diaphragm vacuum pump with manual speed control for adjusting the pump capacity to your specific application. It features a PPS head, PTFE-coated diaphragm and FKM valves. Suitable for a wide range of Laboratory applications.
Brand: KNF™ 322806/000000
Description
- PPS Head, FKM Valves, and PTFE-coated Diaphragm are ideal for aggressive/corrosive gases and vapors
- 100% oil-free operation for pure transferring, evacuation, and compression of gases
- Extremely small footprint saves valuable bench space
- Integrated rotational speed control tailors the pump to fit specific applications
- Environmentally friendly
Specifications
97.5 torr | |
N96 | |
50/60 Hz | |
IP40 | |
36.26 psi |
6.2 x 3.0 x 4.7 in. | |
7 LPM | |
Diaphragm Vacuum Pump | |
Solid Phase Extraction | |
100/240 V |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KNF™ Mini LABOPORT™ N96 Vacuum Diaphragm Pump > 97.5 torr
Spot an opportunity for improvement?Share a Content Correction