missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Gloves - Wrist Length
Shop All Thermo Scientific Products
Click to view available options
Size:
Small
Medium
Large
Description
Safely handle samples from ultra-low and cryogenic storage with these cryo gloves which offer a high level of thermal protection.
- Comfortable, lightweight, and breathable protection
- Side release buckles for quick on/off
- Available in a variety of sizes

Specifications
Specifications
Description | Wrist Length |
Color | Blue |
Size | Small |
For Use With (Application) | Handling Samples from Ultra Low Temperature and Cryogenic Storage |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Documents
Scientific Resources
Brochures
Cryopreservation Storage Equipment Brochure
File size: 4.4 MB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Cryo Gloves - Wrist Length >
Spot an opportunity for improvement?Share a Content Correction