Learn More
Greiner Bio-One Cryo.s Cryogenic Tubes with Internal Thread
Manufactured with high-grade polypropylene for strength and high thermal resistance. Greiner BioOne™ Cryo.s Cryogenic Tubes with Internal Threads withstand a temperature range of -196 to +121°C.
Brand: Greiner Bio-One 121279
Description
- Free of detectable human DNA, endotoxins, DNase and RNase
- Sterile, non-pyrogenic, non-cytotoxic, no heavy metals contained
- CE-marked (CE/IVD)
- As a safety precaution Cryo.s should be stored in a freezer or exclusively in the gas phase over the liquid nitrogen
- Suitable for shipment by air
- With white, scratch-resistant writing area
- 150 inserts per case (for additional labelling on the cap)
- Suitable for storage at -20°C, -80°C and in the vapour phase of LN2
- Multiple cap colours and working volumes
- Ultra-pure medical grade, USP class VI certified polypropylene w/o leachables
- Accessory storages boxes and working racks available

Specifications
Cryogenic Storage Tube | |
Not Autoclavable | |
Round | |
Writing Area, Cap Inserts | |
Sterile | |
Polypropylene |
Blue | |
2 mL | |
Polypropylene | |
-196°C to +121°C | |
Yes | |
48 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.