missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ CryoStar™ NX70 Cryostat
Accommodate the needs of both research and clinical laboratories with the Epredia™ CryoStar™ NX70.
£42695.00 - £47920.00
Specifications
Certifications/Compliance | Certificate of Hygiene, CE Marked |
---|---|
Defrost | Programmed/Immediate |
Display | Integrated Color LCD Touchscreen |
Includes | All standard features: electronic height adjustment, Rapid Response Temperature Control, multi-axis specimen orientation, motorized sectioning, specimen retraction, form-fitting design |
Lighting | LED |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15320755
|
Epredia™
957000L |
With Low-Profile Blade Carrier |
£42695.00
1 pack |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15340755
|
Epredia™
957010L |
With Cold D With Low-Profile Blade Carrier |
£45100.00
1 pack |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15360755
|
Epredia™
957020L |
With Vacutome With Low-Profile Blade Carrier |
£47920.00
1 pack |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15380755
|
Epredia™
957030L |
With Cold D and Vacutome With Low-Profile Blade Carrier |
£47725.00
1 pack |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15370755
|
Epredia™
957030 |
With Cold D and Vacutome With Low-Profile Blade Carrier |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Standard Features
- Knife advance
- Designations for both low and high blade holders
- Multi-axis specimen orientation
- High quality motorized sectioning
- Specimen retraction
Optional Features
- Cold Disinfection with Cryostar NX70 D
- Vacutome with Cryostar NV70 V
- Both Cold Disinfection and Vacutome with Cryostar NX70 DV
Ease of Use
- Large open chamber with bright LED lighting
- Integrated color LCD touch screen
- Joystick
Temperature Control
- Precise control through periods of prolonged use
- Rapid Response Temperature Control cools object holder, blade holder and cryobar only
Comfortable Ergonomic Design
- Integrated electronic height adjustment from 32 to 44 inches
- Form-fitting front panel and arm rest to reduce user fatigue
Includes: Low-profile blade holder, high-profile blade holder or 16 cm steel knife carrier
Ordering Information: Low- or High-profile blade holder or 16 cm steel knife carrier must be designated at time of ordering.
Specifications
Certificate of Hygiene, CE Marked | |
Integrated Color LCD Touchscreen | |
LED | |
0.5 to 100μm (Fine Section), 5 to 500μm (Trim Section) | |
x- and y-axes universal 7° with zero positioning; z-axis up to 360° | |
-50°C to +10°C at +20°C Room Temperature (decrease 0.7°C/1°C room temp. increase) | |
64 mm | |
Motorized (on/off) | |
0 to 256 mm/sec. | |
0.5 to 5μm in 0.5μm steps; 5 to 10μm in 1μm steps; 10 to 20μm in 2μm steps; 20 to 50μm in 5μm steps; 50 to 100μm in 10μm steps | |
39.4 in. | |
32.3 to 44.0 in. | |
29.7 in. | |
-60°C Max. | |
200 kg |
Programmed/Immediate | |
All standard features: electronic height adjustment, Rapid Response Temperature Control, multi-axis specimen orientation, motorized sectioning, specimen retraction, form-fitting design | |
-35°C to -5°C at 20°C room temp. (decrease 0.5°C/1°C room temp. increase) | |
3 mm/sec. max. (variable speed by joystick control) | |
20 μm | |
0.5 to 5μm in 0.5μm steps, 5 to 10μm in 1μm steps, 10 to 20μm in 2μm steps, 20 to 50μm in 5μm steps, 50 to 100μm in 10μm steps | |
Disposable blade carrier 8 to 16° | |
Manual and motorized, electronically controlled | |
Manually adjusted to specimen size | |
48 mm | |
100 cm | |
82 to 112 cm | |
75.5 cm | |
440 lb. |