missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoStorage Vials, 3D SafeCode
Provides a 3-level coding of the SafeCode system (datamatrix code, barcode, and clear writing) to enable safe sample identification. Up to 96 pre-labeled vials are pre-racked and pre-capped (0.5 mL to 4.0 mL) for storage applications.
Brand: Eppendorf™ 0030079426
636.50 GBP valid until 2025-12-31
Use promo code "24325" to get your promotional price.
This item is not returnable.
View return policy
Description
- 3-level coding for safe sample identification
- ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
- Temperature range: -196 °C (gas phase of LN2) to +121 °C
- Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
- Pre-capped and pre-racked for comfortable handling
- Additional information on vials available via Eppendorf website for documentation purposes
- Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Polypropylene | |
1.5 mL | |
Yes | |
2D SafeCode | |
Coded Cryobank Vial System |
Non-sterile | |
48 | |
Yes | |
480 (10 Racks of 48 Vials) |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ CryoStorage Vials, 3D SafeCode > 1.5 mL, Non-Sterile
Spot an opportunity for improvement?Share a Content Correction