missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Industrial Bucket
Industrial bucket for transporting, decanting and mixing. Safe emptying with wide spout. Handle made of metal.
Brand: Buerkle™ 2308-1200
This item is not returnable.
View return policy
Description
- LLDPE, white
- With litre scale, graduation 1000 ml
- With spout
Specifications
Bucket | |
LLDPE | |
3.17 gal. | |
300 mm | |
Metal | |
Handle |
1000 mL | |
Not Autoclavable | |
White | |
Suitable for Use with Foodstuffs | |
280 mm | |
1 Ea. |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Industrial Bucket > LLPE; White; Capcity: 12L; Height: 280 mm: Diameter: 300 mm;
Spot an opportunity for improvement?Share a Content Correction