missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Analytical Balance, MCE User Interface

Cubis™ II Analytical Balance features fully customizable hardware, software, and connectivity
Brand: Sartorius MCE224S-2CEU-A
This item is not returnable.
View return policy
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M), or gesture sensor (optional) learning capability

Specifications
21 CFR PART 11 17025 USP 41 | |
Draft shield A: Motorized | |
TFT Color Touchscreen | |
Analytical balance with motorized draft shield | |
Electronic analytical balance | |
Analytical | |
100/240 V ±10% |
D-sub connector, 9-pin | |
220 g | |
0.1 mg | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
1 sec. | |
100 to 240 VAC (± 10%), 50/60 Hz, 1.0 A |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Cubis™ II Analytical Balance, MCE User Interface > Capacity: 220 g; Draft shield A - Motorized
Spot an opportunity for improvement?Share a Content Correction