Learn More
Sartorius Cubis™ II Micro Balance, MCA User Interface



Cubis™ II Micro Balance features fully customizable hardware, software, and connectivity
Brand: Sartorius MCA6.6S-2S00-M
29156.25 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M), or gesture sensor (optional) learning capability
Services
10-year warranty

Specifications
21 CFR PART 11 17025 USP 41 | |
6.1 g | |
1 μg | |
±3 μg | |
Draft shield M: Motorized | |
5 sec. | |
10 years | |
139/240 mm | |
7.2, 7.9 kg | |
100/240 V | |
Class I |
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Color TFT Touchscreen | |
Balance, Accessories, Power supply, Manual, Factory test report | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
±5 μg | |
Micro Balance | |
340/355 mm weighinh/electrical module | |
129/61 mm weighing/electrical module | |
120/240 V | |
50/60 Hz (±5%) |
Special Offers
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.