Learn More
Sartorius Cubis™ II Precision (3-place) Balance, MCA User Interface



With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.
Brand: Sartorius MCA623S-2S00-E QP99
8763.75 GBP valid until 2025-12-31
Use promo code "24377" to get your promotional price.
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Services
10-year warranty

Specifications
21 CFR PART 11 17025 USP 41 | |
620 g | |
1 mg | |
Automation motorized | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
Draft shield E: Small glass | |
0.8 s | |
Precision Balance | |
470 mm | |
122/284/373 mm | |
120/240 V | |
1.0 A | |
Class I |
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Color TFT Touchscreen | |
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | |
±0.6 mg | |
1 sec. | |
±0.4 mg | |
0°C to +40°C | |
10 years | |
240 mm | |
6.7/8.3/10.2/11 kg | |
100/240 V | |
50/60 Hz (± 5%) |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Sartorius Cubis analytical balances
Your input is important to us. Please complete this form to provide feedback related to the content on this product.