missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ CWF Chamber Furnace
Bench-mounted, general purpose laboratory chamber furnace. Carbolite™ CWF Chamber Furnace is available in a variety of sizes with a maximum operating temperature up to 1300°C.
Brand: Carbolite™ CWF1213-230SN+&02-301
This item is not returnable.
View return policy
Description
- 1100°C, 1200°C or 1300°C maximum operating temperature.
- 5, 13, 23, 36 or 65L chamber volumes
- Carbolite Gero 301 controller, with single ramp to set-point and process timer
- Soft closing door on 5, 13, 21 and 23L models
- Parallel action door keeps heated surface away from the user
- Delayed start / process timer function as standard
- Hard wearing alumina element carrier, furnace entrance and hearth
- Energy efficient low thermal mass insulation
- Free radiating wire wound elements for optimum uniformity
- Easy access to elements and controls simplifies maintenance and servicing
- A variety of additional options are available. These must be requested at the time of purchase.
- Over-temperature protection (recommended to protect valuable contents and for unattended operation)
- A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
- A range of metallic retorts to work with modified atmospheres up to 1150°C
- AMS2750E Nadcap compatible models are available for aerospace applications.
Specifications
13 L | |
Chamber Furnace | |
200 x 200 x 325 mm | |
47 kg |
1200°C | |
Programmable Temperature Controller | |
655 x 435 x 610 mm | |
3100 w max., 1550 w holding |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Carbolite™ CWF Chamber Furnace > Capacity: 13L
Spot an opportunity for improvement?Share a Content Correction