Learn More
KARTELL Cylindrical Test Tube
The Cylindrical Test Tube has a round or conical bottom, with rim for laboratory use.
Brand: KARTELL 8832300
74.66 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Disposable tubes with round bottom, with rim, 10 mL, for laboratory use.
- Made of PP.
- Can be used in centrifuge 3,000 RCFXG.
- DIMENSIONS 16 x 100 mm height.
- It can be used with Kartell finned cap code 88305
- Available colours: neutral (00), blue (04), red (10), green (12) and yellow (06).
- Available in different capacities and materials (PP or PS) and without rim.
Specifications
10 mL | |
Polypropylene | |
Non-sterile | |
Yes |
100 mm | |
Cylindrical | |
Not Autoclavable | |
Test Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.