missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Gooseneck Light Guide

Fiber optic flex and stay light guide in a black lacquered semi-rigid gooseneck tubing.

Brand:  SCHOTT AG Lighting and Imaging™ 154101

 View more versions of this product

Product Code. 11802452

  • £186.00 / Each
Estimated Shipment: 13-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Light guide with eco-friendly Puravis™ fiber optics.
  • Precise positioning offers complete control of light placement.
  • Gooseneck branches are positioned in opposite directions to create near shadow-free illumination.
  • Re-adjust with ease.
  • For use with cold light source KL1600LED, KL2500LED or KL1500HAL.
Specifications

Specifications

Gooseneck Single Light Guide
11 mm
4.5 mm Fiber Bundle Diameter
Cold light sources KL1600LED, KL2500LED or KL1500HAL
600 mm
Optical glass fibers
0.4 in.
4.5 mm
Stereo Microscopy illumination
23.6 in.
600 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Fiber-optic-light-guides-for-incident-illumination-video_ENG

SDS
Documents

Documents

Product Information

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SCHOTT AG Lighting and Imaging™ Gooseneck Light Guide > Gooseneck Light Guide; Type: Single Gooseneck; Fiber Diameter: 4.5 mm; Length: 600 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.