Learn More
Heathrow Scientific™ Diamond-shaped Weighing Boats

Flexes easily for accurate pouring. Diamond-shaped Weighing Boats feature smooth surfaces to provide minimal loss of sample product.
Brand: Heathrow Scientific™ HS1424B
46.73 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Wide, flat bottom to resist tipping.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10 to 70°C (14 to 158°F).
- Can be used with microwave moisture analyzers.
- FDA/food-grade compliant.
- Pack of 500.
- Disposable.
Specifications
Not Autoclavable | |
30 mL | |
Single-use | |
Diamond | |
Weighing Boat | |
78 x 56 x 14 mm | |
78 mm | |
14 mm |
Flat | |
White | |
Polystyrene | |
Non-sterile | |
Sample weighing | |
3.1 in. | |
56 mm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.