Learn More
Digi-Sense™ Advanced Precalibrated Thermocouple Thermometers
Perfect for the lab to production floor.
Brand: Digi-Sense™ 20250-91
Includes: Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-92, -94, and -96 also include a USB cable and software.
Description
- Reliable measurements, guaranteed!
- NIST-traceable certificate included
- Heavy duty construction to protect against knocks and jars.
- Super lager LCD for easy viewing of data
- Accepts a wide variety of probes
- Min, Max, and Avg readings, for quick analysis of the object
- Electronic Offset function allows compensation of probe errors
Note: Thermometer Probe is not included; must be purchased separately.
Services
2 Years
Specifications
Reusable | |
2.6 cm | |
178 mm | |
<1 sec. | |
Single input | |
2.25 in. | |
None | |
2500°F | |
-328°F | |
-328°F to +2501°F | |
NIST-traceable | |
9V | |
Backlit LCD |
1 in. | |
Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. (Probe is sold separately.) | |
Plastic | |
Not data logging | |
0.1°F (0.1°C) from -148 to 1832°F (-99.9 to 999.9°C); 1°F (1°C) outside range | |
Thermocouple Thermometer | |
7 in. | |
1372°C | |
-200°C | |
-200°C to +1372°C | |
Type-J/K/T Thermocouple Probes | |
±1% of reading 1.8°F (1°C) below -148°F (-99.9°C); ±1% of reading 0.9°F (0.5°C) above -148°F (-99.9°C) | |
5.7 cm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.