missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ USB Temperature and Temperature/RH Dataloggers
Digi-Sense™ USB Dataloggers are portable or mountable to fit multiple applications
Brand: Cole-Parmer™ 20250-42
This item is not returnable.
View return policy
Description
- Each Digi-Sense data logger comes user ready with software, mounting clip and easy to following instructions.
- Intended applications include monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments.
- Ease of use and affordability make these instruments ideal for any need where accurate temperature monitoring is needed.
- Intuitive software supports two modes of data display and powerful data scaling and panning functionality. Data can be downloaded in spreadsheet compatible formats for analysis or graphically printed out.
- The durable polycarbonate housing and precision sensors and electronics are backed by a 2-year warranty.
Services
2 Years
Specifications
Datalogger | |
32,000 Readings (16,000/Channel) | |
High/Low, Selectable | |
3.6 V Lithium, 1/2 AA | |
Software, mounting clip and hardware, protective plastic cover, and battery. | |
USB | |
Monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments. | |
±2°F (1°C) | |
0.01° | |
3.875 in. | |
0.4 kg |
No Display | |
Not Calibrated | |
Setup, real-time monitoring, data acquisition, data analysis | |
1 Year Typical | |
2 | |
Plastic | |
±3% | |
0 to 100% | |
-40°C to +70°C | |
9.8 cm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Digi-Sense™ USB Temperature and Temperature/RH Dataloggers > USB Temperature/RH Datalogger; Display Type: None
Spot an opportunity for improvement?Share a Content Correction