Learn More
Thermo Scientific™ Digital Mini Rotators
Get accurate and efficient sample mixing
Brand: Thermo Scientific™ 88882008
777.02 GBP valid until 2024-08-31
Use promo code "21622" to get your promotional price.
Additional Details : Weight : 14.40000kg
Includes: Standard Pack includes Universal Aluminum platform 88882105
Description
Provides smooth, accurate and orbital mixing of various vessels in the lab
- Speed range: 50 – 500 rpm
- Precise speed control:
- ±1 rpm (≤100rpm)
- ±1% (101 - 450rpm)
- Orbit Diameter: 10mm
- Max Load up to 4.5 kg
- 2 Timer modes: Continuous, Timer
- Multi-platform choices for loading all sizes vessels in the labs.
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Certifications
cCSAus, CE, RoHS
Services
2 years
Specifications
10 mm | |
±1 rpm (≤100 rpm), ±1% (101 to 500 rpm) | |
230 V | |
Digital Mini Rotator | |
cCSAus, CE, RoHS | |
50/60 Hz | |
310 x 284 mm (12.2 x 11.2 in.) | |
5.1 in. | |
36.2 lb. | |
LED | |
LED | |
1 min. to 99:59 hr., Continuous |
4.5 kg | |
50 to 500 rpm | |
40 VA | |
9.92 lb. | |
EU, UK, CN Plug | |
383 x 284 x 130 mm (15.1 x 11.2 x 5.1 in.) | |
487 x 387 x 264 mm (19.2 x 15.2 x 10.4 in.) | |
130 mm | |
16.4 kg | |
Digital Mini Rotator | |
20 to 85% |