missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ JB Nova Digital Water Bath with Lid

Provides stable temperature control, simple interface and fast heat-up. Grant Instruments™ JB Nova Digital Water Bath with Lid is available in a choice of four models with a base tray and lid included as standard.

Brand:  Grant Instruments™ JBN12

550.67 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15197015

  • £906.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Provides stable temperature control, simple interface and fast heat-up. Grant Instruments™ JB Nova Digital Water Bath with Lid is available in a choice of four models with a base tray and lid included as standard.

  • Temperature range ambient +5ºC to 95ºC operation
  • Stability: ±0.5ºC
  • Unique Set and ForgetTM technology - fast heat-up, reliable temperature control
  • Simple, intuitive controls - quick and easy to set temperature
  • Practical front panel lock - disables front panel controls preventing unintentional changes
  • Suitable for use with heat transfer beads
  • Drain tap on 12L, 18L and 26L baths
  • 3 year warranty
  • TRUSTED_SUSTAINABILITY
Specifications

Specifications

12 L
800 w (230V and 120V)
±0.5 at 70°C
365 x 360 x 225 mm
Ambient +5° to 95°C
0.5°C
3 Years
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ JB Nova Digital Water Bath with Lid > Capacity: 12L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.