Learn More
Thermo Scientific™ TOC Certified Containers
Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.
Brand: Thermo Scientific™ S114-250A/TOC
116.89 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.
Containers:
- Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
- Include Certificate of Analysis
Includes:
- Sampling and storage containers
- Autosampler compatible vials
- Culture tubes
- Low TOC water
Recommended for:
- TOC testing
- USP method 643 testing
- Off-line grab sampling of high purity water
- Storage of validation standards.

Specifications
Amber glass Boston round with open-top polypropylene closure | |
2.375 in. | |
60.33 mm | |
250 mL | |
12 | |
8 oz. | |
Polypropylene | |
136.53 mm | |
Certified to contribute <10ppb, <20ppb, Certificate of Analysis (COA), Certificate of Conformance (COC) | |
24-414 |
PTFE/Silicone | |
Amber | |
Glass | |
5.375 in. | |
Amber Boston Round w/Closure | |
250 mL | |
Screw Cap (Open-Top) | |
12 Cs. | |
TOC Container |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
TOC5007010 | Certificate of Analysis | 06/02/2025 | S114-250A/TOC |
TOC4214030 | Certificate of Analysis | 05/10/2024 | S114-250A/TOC |
TOC4086040 | Certificate of Analysis | 10/04/2024 | S114-250A/TOC |
TOC4040010 | Certificate of Analysis | 16/02/2024 | S114-250A/TOC |
TOC3307020 | Certificate of Analysis | 13/12/2023 | S114-250A/TOC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.