missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ Digital Wine Refractometer WM-7
The Digital Wine Refractometer WM-7 measures grape must concentration in 7 scales, including Brix, T.A. 1990, T.A. 1971, Oe, KMW, and Baumé.
Brand: ATAGO™ 3415
This item is not returnable.
View return policy
Description
- The WM-7 with 7 scales is a pocket Digital Wine Refractometer designed to operate of under the strictest environmental conditions, especially areas of high humidity of production and to measure concentration of grape must, easily, speedily, and accurately.
- Measurement of grape must concentration can be taken by winegrowers, wine cooperatives, wineries, buyers for grape must and so on.
- The measurement accuracy is upgraded to Brix ± 0.1%.
- Equipped with a new technology 'External-Light-Interference' (E.L.I.)* that enables you to take accurate measurements with ease and confidence near at a window or outside.*Patent Pending
Specifications
Benchtop Refractometer | |
±0.1% (Brix), ±0.2% (T.A. 1990), ±0.2% (T.A. 1971), ±1° (Oe), ±0.2° (KMW), ±0.2° (Baumé) | |
3 sec. | |
300 g | |
5°C to 40°C |
0.0 to 45.0% (Brix), 0.0 to 26.0% (T.A. 1990), 0.0 to 25.0% (T.A. 1971), 0 to 240° (Oe), 0.0 to 40.0° (KMW), 0.0 to 21.0° (Baumé) | |
0.1% (Brix), 0.1% (T.A. 1900), 0.1% (T.A. 1971), 1° (Oe), 0.1° (KMW), 0.1° (Baumeé) | |
IP64 Water Resistant | |
170 x 90 x 40 mm | |
006P Dry Battery (9 V) |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
ATA032 WINE
File size: 1.5 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ATAGO™ Digital Wine Refractometer WM-7 > Wine Refractometer; Dimensions: 170 x 90 x 40 mm
Spot an opportunity for improvement?Share a Content Correction