Learn More
BRAND™ Dispensette™ S Organic Digital Bottletop Dispensers

The Dispensette™ S Digital Organic Bottletop Dispensers feature a floating piston design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes. Designed for dispensing of organic solvents, concentrated acids and peroxides.
£481.00 - £793.00
Specifications
Product Type | Dispenser |
---|---|
Autoclavable | Autoclavable (121°C) |
Certifications/Compliance | Certifications: ISO 9001 |
Color | Yellow |
Display | Digital |
Includes: Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
Product Code | Brand | Volume (Metric) | Increments | Accuracy | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Increments | Accuracy | Description | Price | Quantity & Availability | |||
15458093
![]() |
BRAND™
4630331 |
0.5 to 5 mL | 0.02 mL | 0.5% (25μL) | With recirculation valve |
£560.00
Each |
In Stock
Log in to see stock. |
|||
15497361
![]() |
BRAND™
4630351 |
2.5 to 25 mL | 0.1 mL | 0.5% (125μL) | With recirculation valve |
£725.00
Each |
In Stock
Log in to see stock. ![]() |
|||
15478093
![]() |
BRAND™
4630341 |
1 to 10 mL | 0.05 mL | 0.5% (50μL) | With recirculation valve |
£580.00
Each |
In Stock
Log in to see stock. ![]() |
|||
15437371
![]() |
BRAND™
4630361 |
5 to 50 mL | 0.2 mL | 0.5% (250μL) | With recirculation valve |
£793.00
Each |
In Stock
Log in to see stock. |
|||
15448093
![]() |
BRAND™
4630330 |
0.5 to 5 mL | 0.02 mL | 0.5% (25μL) | Without recirculation valve |
£481.00
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||
15468093
![]() |
BRAND™
4630340 |
1 to 10 mL | 0.05 mL | 0.5% (50μL) | Without recirculation valve |
£497.00
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||
15488093
![]() |
BRAND™
4630350 |
2.5 to 25 mL | 0.1 mL | 0.5% (125μL) | Without recirculation valve |
£638.00
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||
15498093
![]() |
BRAND™
4630360 |
5 to 50 mL | 0.2 mL | 0.5% (250μL) | Without recirculation valve |
£704.00
Each |
In Stock
Log in to see stock. |
|||
Description
- New discharge tube, with or without recirculation valve
- New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
- Simple priming by optimized flow channels
- Less dispensing force - especially with large volume instruments
- Pivoted screw cap - does not disturb dispensing
- Easy to calibrate and adjust in order to comply with GLP guidelines
- Easy to dismantle for cleaning
- Replacable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
- 360° rotatable valve block allows bottle label to face user
- Telescoping filling tube adjusts easily to different size bottles
- Easy calibration technique for calibration adjustment in seconds without tools
- DE-M marking
Warranty
One year
Specifications
Dispenser | |
Certifications: ISO 9001 | |
Digital |
Autoclavable (121°C) | |
Yellow | |
For dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.