Learn More
BRAND™ Dispensette™ S Organic Digital Bottletop Dispensers

The Dispensette™ S Digital Organic Bottletop Dispensers feature a floating piston design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes. Designed for dispensing of organic solvents, concentrated acids and peroxides.
Brand: BRAND™ 4630351
508.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Includes: Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
Description
- New discharge tube, with or without recirculation valve
- New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
- Simple priming by optimized flow channels
- Less dispensing force - especially with large volume instruments
- Pivoted screw cap - does not disturb dispensing
- Easy to calibrate and adjust in order to comply with GLP guidelines
- Easy to dismantle for cleaning
- Replacable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
- 360° rotatable valve block allows bottle label to face user
- Telescoping filling tube adjusts easily to different size bottles
- Easy calibration technique for calibration adjustment in seconds without tools
- DE-M marking
Services
One year

Specifications
0.5% (125ÎĽL) | |
Autoclavable (121°C) | |
Yellow | |
2.5 to 25 mL | |
For dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides |
Dispenser | |
Certifications: ISO 9001 | |
With recirculation valve | |
Digital | |
0.1 mL |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Brand Dispensette S Accessories
-
Brand Dispensette S Cleaning
-
Brand Dispensette S Teaser
-
Brand Dispensette S Startup
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
4Hours
7Minutes
52Seconds
34 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
21Hours
7Minutes
52Seconds
34
Your input is important to us. Please complete this form to provide feedback related to the content on this product.