missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Titrette™ Digital Bottle-Top Burets
GREENER_CHOICE

Provides accuracy and precision within the tolerances of Class A glass burettes. Titrette™ Digital Bottle-top Burets are suitable for most titrants in concentrations up to 1 mol/L. Ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more.

Brand:  BRAND™ 4760161

650.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10703354

  • £1810.00 / Each
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: Performance certificate, telescoping filling tube, 2 AAA batteries, 3 bottle thread adapters, 2 amber inspection windows, and operating manual. Models with RS-232 interface include connector cable and software CD.
This item is not returnable. View return policy

Description

Description

Provides accuracy and precision within the tolerances of Class A glass burettes. BrandTech™ BRAND™ Titrette™ Digital Bottle-top Burets are suitable for most titrants in concentrations up to 1 mol/L. Ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more.

The BRAND Titrette provides accuracy and precision within the tolerances of Class A glass burettes. Suitable for most titrants in concentrations up to 1 mol/L, it is ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more. The Titrette will enable you to perform routine titrations quickly, accurately, and with ease.

  • Smooth operation for exceptionally sensitive drop-wise titrations
  • Avoids the risk of spills from poured transfers
  • Eliminates meniscus reading errors
  • Switch automatically between filling and titrating
  • Meets tolerances for Class A glass burets per ISO and ASTM standards
  • Optional RS-232 interface available for direct data transmission to a PC
  • Use for a variety of applications including general chemistry, water treatment, food/beverage analysis, industrial titrations, and environmental work in the lab or field

Order Info

For burettes with Calibration Certificate, contact Customer Service. Add DKD at the end of the BRANDTECH part number. No returns accepted.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.06 %
ASTM E287, DIN EN ISO 385
50 mL
(2) AAA Batteries, (2) Amber Inspection Windows, (2) Colored Light Shield Inspection Windows, (3) Bottle Thread Adapters, Operating Manual, Performance Certificate, Telescopic Filling Tube
Bottletop Digital Buret
Glass
Environmental Fieldwork, Food or Beverage Analysis, General Chemistry, Industrial Titrations, Wastewater Treatment Applications
0.02 %
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Titrette™ Digital Bottle-Top Burets > 50mL capacity

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.