missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson DISPENSMAN™ Bottle-top Dispenser
Use this bottle-top dispenser for convenient, safe, and precise delivery of common laboratory solutions and solvents.
£460.00 - £669.00
Specifications
Product Type | Bottletop Dispenser |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 8655-5 |
Color | White, Blue |
Density | 2.2 g/cm³ |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
17740938
|
Gilson
F110101 |
2.5 mL |
£460.00
Each |
In Stock
Log in to see stock. |
||||||
17760938
|
Gilson
F110103 |
10 mL |
£460.00
Each |
In Stock
Log in to see stock. |
||||||
17770938
|
Gilson
F110104 |
25 mL |
£575.00
Each |
In Stock
Log in to see stock. |
||||||
17780938
|
Gilson
F110105 |
50 mL |
£669.00
Each |
In Stock
Log in to see stock. |
||||||
Description
- Accurate and reproducible dispensing: Quickly and easily dispense just the liquid needed with a precise volume setting. The built-in recalibration mechanism ensures reproducibility.
- Safe and easy to use: keep your bench and other devices safe with the anti-drip system and the return of liquid into the bottle after use. The sliding volume adjuster enables simple one-hand operation and volume adjustment.
- Flexible
- Adaptable to every type of liquid with an easy calibration
Specifications
Bottletop Dispenser | |
ISO 8655-5 | |
2.2 g/cm³ | |
Polypropylene, ETFE, PTFE, FEP, Glass | |
Dispensing bottled liquids | |
Dispenser | |
Dispensman | |
1 | |
Bar with Nozzle | |
<59°F and >104°F | |
500 mm²/s max | |
8 in. |
Autoclavable | |
White, Blue | |
1 | |
None | |
Bottled Liquids | |
600 mbar | |
Straight | |
Yes | |
Non-sterile | |
<15°C and >40°C | |
1 Year | |
20 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson DISPENSMAN™ Bottle-top Dispenser