Learn More
Eppendorf™ DNA LoBind™ Tubes

Unleash the power of precision in your DNA research with Eppendorf DNA LoBind Tubes. Engineered with proprietary LoBind technology, these microcentrifuge tubes redefine sample handling, minimizing the risk of loss and maximizing DNA recovery. Ideal for low-concentration applications, including PCR, qPCR, and DNA sequencing, these tubes ensure accuracy, purity, and optimal yields.
Brand: Eppendorf™ 0030108310
54.29 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Maximize sample recovery of nucleic acids by significantly reducing sample-to-surface binding with these tubes. Eppendorf™ Polypropylene DNA LoBind Tubes are ideal for sample preparation and long-term storage.
- Surface-coating-free, including substances like silicone, to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Precision lid sealing minimizes evaporation rates in the tube format.
- Suitable for molecular biology applications with a centrifugation speed rating of up to 30,000 x g (25,000 x g for 2.0 mL tube).
- Snap, screw, and SnapTec™ cap options available.

Specifications
RNase, DNase-free | |
Clear | |
Polypropylene | |
4 Bags of 50 | |
Non-sterile | |
Yes | |
Cylindrical | |
Conical | |
Microcentrifuge Tube (PCR Clean, DNA LoBind) | |
PCR Clean (Non-sterile) |
HDPE | |
5 mL | |
200 Tubes | |
200 Tubes (4 Bags of 50) | |
Yes | |
Autoclavable | |
PCR Clean | |
Snap Cap | |
25,000 x g |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.