Learn More
MP Biomedicals™ dNTPs Mix (10mm each)
Improves PCR efficiency, lowers denaturation temperatures and increases template lengths. MP Biomedicals dNTPs Mix (10mm each) is a ready to use solution with guaranteed purification of dNTPs (>99% pure) in order to achieve sensitive and consistent res
Brand: MP Biomedicals™ 11NTPMX100
89.34 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Manufacturing process guarantees that the dNTPs are highly purified, as contaminants can hinder PCR and result in a disappointing product yield. This product achieves sensitive and consistent results with specially prepared deoxynucleotides at a concentration of 10mm.
It is suitable for use in a range of molecular biology applications, including: PCR, real-time PCR, high fidelity and long PCR, RT-PCR, cDNA synthesis, and DNA sequencing and labeling procedures.

Specifications
Store at -20°C. | |
5 μmol | |
10 mM |
7 | |
Standard PCR, Real Time PCR (qPCR), RT-PCR |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.