missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Dosi-Pump
Buerkle™ Dosi-Pump is designed for dosing liquids of different viscosities and is suitable for barrels, canisters, carboys or bottles.
£12.80 - £145.00
Specifications
Color | White |
---|---|
For Use With (Application) | Suitable for Barrels, Canisters, Carboys or Bottles, for Dosing Liquids of Different Viscosities, for Use with Foodstuffs |
Quantity | 1 |
Product Type | Dosing Pump |
Product Code | Brand | Capacity | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Closure Size | Price | Quantity & Availability | ||||
10270272
|
Buerkle™
5607-1004 |
4mL/Stroke | 21 mm |
£12.80
Each |
In Stock
Log in to see stock. |
||||
10365841
|
Buerkle™
5607-2030 |
30mL/Stroke | 28.5 mm |
£38.70
Each |
In Stock
Log in to see stock. |
||||
10254301
|
Buerkle™
5607-3030 |
30mL/Stroke | 22 mm |
£35.90
Each |
In Stock
Log in to see stock. |
||||
10594241
|
Buerkle™
5607-4100 |
100mL/Stroke | 28.5 mm |
£115.00
Each |
In Stock
Log in to see stock. |
||||
10776485
|
Buerkle™
5607-5250 |
250mL/Stroke | 28.5 mm |
£145.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Mount in an existing container closure
- Then the pump is inserted through the hole and screwed in place from below
- A matching container connection is not included in the scope of delivery
- Medium-contacting parts made of PP, PE and stainless steel
Specifications
White | |
Suitable for Barrels, Canisters, Carboys or Bottles, for Dosing Liquids of Different Viscosities, for Use with Foodstuffs | |
1 | |
Dosing Pump |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title