missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Double Spatula, Nickel
Double-ended for versatility. Bochem™ Double Spatula, Nickel has both a flat end, and a rounded end, and is constructed of resistant Nickel (99.5%).
£34.70 - £38.45
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Blade | Price | Quantity & Availability | ||||
10685051
|
Bochem™
3112 |
185 mm | 50 mm |
£38.45
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10098460
|
Bochem™
3110 |
130 mm | 40 mm |
£34.70
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10719311
|
Bochem™
3111 |
150 mm | 45 mm |
£35.05
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
Beschreibung
- Double-ended.
- Round end and flat end.
- Nickel (99.5%) construction.
Spezifikation
Spatula | |
Nickel (99.5%) |