missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series ED Classic.Line - Drying and Heating Chambers, with Natural Convection

The strengths of a BINDER ED series drying chamber include routine drying and sterilization tasks up to +300 °C. Thanks to the natural convection, all thermal processes which use this drying chamber are highly efficient. The ED series ensures fast, uniform drying.
£1865.00 - £4915.00
Specifications
Certifications/Compliance | ASTM D5374, DIN 12880 |
---|---|
Temperature (Metric) | 5°C to 300°C |
Display | LED |
Ports | 10/30/50/100 mm |
Safety Features | User friendly and easy to operate all-digital PID controller technology |
Product Code | Brand | Capacity (Metric) | Uniformity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Uniformity | Price | Quantity & Availability | ||||
15662086
![]() |
BINDER™
9010-0190 |
20 L | 2.5°C |
£1865.00
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
15602086
![]() |
BINDER™
9010-0075 |
400 L | 3°C |
£4915.00
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||||
Description
- Uniform drying conditions thanks to APT.line™ technology
- Identical test conditions throughout the chamber interior independent of sample size and quantity
- Outstanding thermal insulation saves operation costs
- Temperature range: room temperature plus 5 to 300°C
- APT.line™ preheating chamber technology
- Natural convection
- Adjustable exhaust air flap
- Controller with timer functions
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications
ASTM D5374, DIN 12880 | |
LED | |
User friendly and easy to operate all-digital PID controller technology | |
0 to 99 hr |
5°C to 300°C | |
10/30/50/100 mm | |
150°C | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title