Learn More
DWK Life Sciences Beaker, High Form, Without Spout
Shop All DWK Life Sciences ProductsDescription
Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.
- Without Spout
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic

Specifications
Specifications
Diameter (Metric) Outer | 54 mm |
Capacity (Metric) | 150 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Heating; Diluting solutions; Mixing several components; Measuring liquid amounts |
No. per Pack | 10/Pk. |
Autoclavable | Autoclavable |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.