missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Easy 37621 Shoes
ESD dissipative shoe includes special respiration absorbing lining for the foot to breathe.
£60.94
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, FO SRC |
---|---|
Color | Patent Black |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15641088
|
Abeba™
37621/35 |
35 |
£60.94
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15651088
|
Abeba™
37621/36 |
36 |
£60.94
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15661088
|
Abeba™
37621/37 |
37 |
£60.94
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15671088
|
Abeba™
37621/38 |
38 |
£60.94
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15681088
|
Abeba™
37621/39 |
39 |
£60.94
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15691088
|
Abeba™
37621/40 |
40 |
£60.94
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15601098
|
Abeba™
37621/41 |
41 |
£60.94
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15611098
|
Abeba™
37621/42 |
42 |
£60.94
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15621098
|
Abeba™
37621/43 |
43 |
£60.94
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, E, FO SRC
- Microfiber
- Patent Black
- Slip resistance TPU outsole sole
- Replaceable acc Wave insole (article no. 3573)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
Specifications
CE EN ISO 20347:2012 OB A, E, FO SRC | |
Microfiber | |
Polyurethane |
Patent Black | |
Slip-resistant | |
37621 |