missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ ProCulture™ Petri Dish Racks

Color-coded racks optimize sample organization and identification

Brand:  Bel Art™ F18982-0014

 View more versions of this product

Product Code. 11784736

  • £244.00 / Each
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
  • Side labels provide space for critical sample identification
  • Lightweight, chemical resistant polycarbonate
  • Autoclavable at 121°C (250°F)
Specifications

Specifications

Rack Only
21 x 4
Natural, Blue
Polycarbonate
Rectangular, Rounded Corners
Non-sterile
35.5 cm
184 mm
100 mm
Petri Dish Rack
Autoclavable
Petri Dishes
84
No
10cm Petri dishes
370 mm
370 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel Art™ ProCulture™ Petri Dish Racks > Natural; 14 in. H; 84 Dishes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.