missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ Macro 5 mL Pipette Tips

For Popular Macro Pipettors
Brand: Labcon 1028-740-000-9
156.75 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pipette Tip
- For Popular Macro Pipettors
- 1-5 mL
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1 to 5 mL | |
Non-sterile | |
Autoclavable | |
144.3 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Rack | |
49/Rack, 6 Racks/Cs. | |
Single-use | |
No | |
Polypropylene Resin |
Non-filtered | |
Clear | |
5.68 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Macro | |
49/rack | |
Macropipette | |
Eclipse |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
8Hours
8Minutes
13Seconds
44
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon Eclipse™ Macro 5 mL Pipette Tips > 49/rack; 6 racks/case; Non-sterile
Spot an opportunity for improvement?Share a Content Correction