Learn More
BTX™ ECM™ 830 Square Wave Electroporation System, with Safety Stand
ECM™ 830 Square Wave Electroporator is ideal for transfection of mammalian cells and tissues.
Brand: BTX™ 450661
Description
Features:
- Wide and accurate voltage, pulse length, and pulse interval settings
- Preset protocols for common mammalian cell and tissue types
- Unlimited ability to add and modify user defined protocols
- Data logs of delivered pulses and sample resistance for QC and troubleshooting
- Simple to use large 7-inch touchscreen interface
- Multiple pulsing capabilities, up to 99 sequential pulses per sample
- Available in a high-throughput system for up to 96 samples at once
- Connection Type: Positive and Negative 4 mm Banana Cables
- IQ/OQ available on request, qualification performed in cuvettes
Services
2 Year
Specifications
Transfection of Mammalian Cells and Tissues; Transformation of Some Bacteria and Microorganisms | |
50/60 Hz | |
Electroporator | |
505 to 3000 V (in 5 V steps) | |
Color Touchscreen | |
13 in. | |
8.5 in. | |
21.6 cm | |
40°F to 104°F | |
10 msec. to 999 msec. | |
80% max. when operating at 25°C | |
16 lb. | |
11.25 in. | |
100 to 240 VAC | |
85 μF | |
Banana Cables | |
Touch Screen Display, Footswitch | |
Yes |
Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX Specialtyin-Vivo Electrodes | |
BTX Electroporation | |
5 to 3000 V | |
5 to 500 V (in 1 V steps) | |
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE | |
33 cm | |
Positive and Negative | |
Generator, Stand, Cuvettes with Rack | |
1 to 99 Pulses/Sample | |
4°C to 40°C | |
35 W (idle), 350 W (pulsing) | |
7.3 kg | |
28.6 cm | |
Non-sterile | |
3775 μF | |
<7 sec. (LV), <4 sec. (HV) | |
Square Wave |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Intended for Research use only. Not for use in diagnostic or clinical procedures.