missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Compact Clamp Meters
Digi-Sense™ Clamp Meters feature a compact design for testing in tough-to-reach places
Brand: Digi-Sense™ 20250-55
Includes:
Test leads, temperature probe, carrying case, 9 V battery, and NIST-traceable calibration report supplied by InnoCal.
Description
- Reliable measurements
- Precalibrated to NIST-traceable standards
- Increased durability with double-molded plastic housing
- Instant visibility with LCD alert when measuring noncontact AC voltage
- Access difficult testing areas with the small jaw opening
- Improved measurement ease with data Hold function on the large backlit display
Services
2 Years
Specifications
AC Current only | |
7.75 in. | |
600 V | |
0 to 400 A | |
Blue/Gray | |
Building maintenance and facility services. | |
4 cm | |
Test leads, temperature probe, carrying case, 9 V battery, and NIST-traceable calibration report supplied by InnoCal. | |
-4°F to +1400°F | |
2.75 in. |
Electrical Equipment | |
19.7 cm | |
DC volts: ± 1.5% + 2 digits; AC volts: ± 2.0% + 5 digits; AC current: ± 2.8% + 5 digits; Frequency: ± 1.5% + 2 digits; Resistivity: ± 3.5% + 5 digits | |
CAT III 1000 V | |
19.7 x 7 x 4 cm | |
1.5625 in. | |
10 to 10,000 Hz | |
1 Ea. | |
-20°C to +760°C | |
7 cm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Digi-Sense™ Precalibrated Compact Clamp Meters > Type: AC current only: Hertz: 10 to 10,000Hz
Spot an opportunity for improvement?Share a Content Correction