missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco 7 Waste Container

The new Sharpsguard™ eco 7 container, made using at least 40% recycled plastic that is used for the disposal of sharps that have been contaminated with medicines, but not cytotoxic
£15.35
Specifications
Capacity (Metric) | 5.80 L |
---|---|
Diameter (Metric) Outer | 248 mm |
Height (Metric) | 207 mm |
Weight (Metric) | 447 g |
For Use With (Application) | Disposal by Incineration |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17784844
![]() |
Sharpsguard™
DD473OLR |
Orange |
£15.35
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17794844
![]() |
Sharpsguard™
DD473YLR |
Yellow |
£15.35
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Sharpsguard™ eco 7 is a multi-purpose container featuring a robust pail handle for easy transportation.
- This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
- It is designed to fit safely and securely on our POUDS™ bracket range.
- This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-01-09, 18-02-01, 18-02-02, 18-02-08.
Specifications
5.80 L | |
207 mm | |
Disposal by Incineration |
248 mm | |
447 g | |
POUDS™ Bracket Range |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sharpsguard™ Eco 7 Waste Container