missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco EXTRA 8.5 Waste Container
The new Sharpsguard™ eco EXTRA 8.5 container, made using at least 40% recycled plastic that is used for the disposal of sharps that have been contaminated with medicines, but not cytotoxic.
£201.00 - £209.00
Specifications
Capacity (Metric) | 7.59 L |
---|---|
Dimensions (L x W x H) | 360 x 161 x 269 mm |
Quantity | 15/Pk. |
Weight (Metric) | 816 g |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
17744864
|
Sharpsguard™
DD580OLR |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||||
17754864
|
Sharpsguard™
DD580YLR |
Waste Container; Color: Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Sharpsguard™ eco EXTRA 8.5 is an ideal solution for the management of sharps in high public access areas.
- This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
- This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-01-09, 18-02-01, 18-02-02, 18-02-08.
Specifications
7.59 L | |
360 x 161 x 269 mm | |
15/Pk. | |
816 g |