Learn More
Fisherbrand™ Plain Economy PTFE Stir Bar
Provides stable stirring action. The plain economy PTFE magnetic stir bar work within a wide range of conditions, low prices from high-volume manufacturer.
£3.50 - £37.15
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Quantity | 10/Pk. |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
11597572
|
Fisherbrand™
001.2925 |
25 mm | 8 mm |
£26.05
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
11517582
|
Fisherbrand™
001.2950 |
50 mm | 8 mm |
£37.15
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
11587572
|
Fisherbrand™
001.2912 |
12 mm | 3 mm |
£22.80
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
11507582
|
Fisherbrand™
001.2940 |
40 mm | 8 mm |
£29.85
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
10373692
|
Fisherbrand™
001.2940 |
40 mm | 8 mm | N/A | N/A | N/A | |||||
Description
Provides stable stirring action. The plain economy PTFE magnetic stir bar work within a wide range of conditions, low prices from high-volume manufacturer.
- Stable, general-purpose magnetic stir bar
- Smooth, round profile for a wide variety of applications
- Autoclavable
Specifications
Autoclavable | |
White | |
10/Pk. |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.