missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Accumulation Centers

Made of up to 100% recycled, post-industrial polyethylene

Brand:  Justrite™ 28653

 View more versions of this product

Product Code. 11969385

  • £148.00 / Each
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: Sump-to-Sump Drain Kit includes one pair stainless steel joining clips, one pair rubber grommets, and one PTFE transfer tube.
This item is not returnable. View return policy

Description

Description

Modular centers offer the ability to create a customized system. Joining clips firmly lock units together and remove for repositioning.

Durable, low profile secondary containment platforms

  • Nearly impervious to chemicals, acids, and corrosives
  • Seamless design — leaks or spills caputred in sump
  • Sturdy, 2.5 in. (6.4cm) thick grates offer superior crack resistance; self-locating and easy to remove for cleaning
  • Black platforms constructed of 100% recycled content; dark color camouflages dirt and keeps work places looking clean
  • Yellow platforms ideal for high visibility or liquid segregation; virgin poly sumps with 100% recycled grates (a total of 45% recycled content)
  • Optional yellow ramp (non-recycled)

Sump-to-Sump™ Drain Kit allows centers to be joined together on-site for full compliance to EPA and fire codes when combined sump capacities need to meet 66 gal. (250L)
Ramp facilitates movement of heavy drums and features antiskid ribs for maximum safety; can be located anywhere on any two-drum or larger accumulation centers

Environmentally friendly: Contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail. Recycled: Contains recycled content as described in the item detail.

Compliance

6- and 8-drum centers meet or exceed EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC) Compliant; NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii).

Specifications

Specifications

Black
45 L
Containment Platform
1 Drum
1250 lb.
25 in.
5.5 in.
25 in.
17 lb.
12 gal.
Polyethylene
Ideal for drum filling and dispensing operations
1 Drum
567 kg
63.5 cm
13.97 cm
63.5 cm
7.7 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Justrite™ EcoPolyBlend™ Accumulation Centers > Platform; 1 Drum; 100% Recycled; Black

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.