Learn More
Thermo Scientific™ HyperSep™ Verify AX Cartridges
Get improved analysis of acidic drugs and metabolites with these SPE cartridges featuring both nonpolar and ionic separation characteristics.
Brand: Thermo Scientific™ 60108-764
144.17 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific™ HyperSep™ Verify AX Cartridges feature both nonpolar and ionic separation chemistries for improved sample preparation in the analysis of acidic drugs and metabolites from biological matrices. They are especially well-suited for screening and analysis of THC and its metabolites.
The sorbent used in HyperSep Verify AX Cartridges is based on two functional groups: reversed phase C8 and a quaternary amine ion exchanger. The chemistry is co-polymerized on a rigid, purified silica gel support.HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications
10 mL | |
200 mg | |
Thermo Scientific HyperSep-96 System | |
HyperSep | |
Solid Phase Extraction Cartridge | |
Pack of 50 |
200 mg bed weight; 10 mL | |
Analysis of Acidic Drugs and Metabolites | |
40 to 60 μm | |
HyperSep Reversed Phase C8/Quaternary Amine Ion Exchanger | |
10 mL |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.