Learn More
Oakton™ EcoTestr™ pH 2+ Pocket pH Meter
The Oakton™ EcoTestr™ Pocket pH Meter features updates to make measuring water quality easier and faster. The display is larger with a better viewing angle; has indicators for battery life, readiness and calibration; and shows both the parameter and temperature readings simultaneously.
Brand: Oakton™ 35423-01
110.20 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Upgrades to design and function
- Expanded 4-digit dual-line display shows pH and temperature readings simultaneously
- Additional key provides an easier, more intuitive interface
- Improved cap functions as a sample cup and as a stabilizing base to stand the meter upright
- IP67-rated housing is waterproof and floats
- Leakproof cap, can be attached to the top of the meter - no more lost caps.
- Cap features fill line and is wider, providing a base to keep the meter upright for hands-free measurements
- One-touch calibration
- New housing compatible with lanyards - helps prevent losing or dropping
- Waterproof, and floats
Specifications
Four A76 1.5V Miniature Alkaline Batteries | |
0.1 | |
0°C to 50°C | |
IP67 | |
Automatic | |
Tester |
0 to 14 | |
Up to 3 | |
Digital | |
±0.1 pH | |
Four A76 1.5 V Miniature Alkaline Batteries (Included) |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85% - Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.