missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electronic Balance

Electronic Balance designed to handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.

Brand:  Fisherbrand™ 30467947

196.68 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15989345

  • £326.98 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Essential weighing applications at a competitive price point
  • Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput
  • Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance
TRUSTED_SUSTAINABILITY
Specifications

Specifications

RS232, USB, or Ethernet (available as accessories)
Backlit LCD
Weighing, Parts Counting, Percent Weighing, Checkweighing
0.200000 g
0.200000 g
50°F to 104°F
2 Years
250 x 240 x 74 mm (9.8 x 9.5 x 2.9 in.)
230 mm
174 mm
1.5 kg
4200 g
0.100000 g
AC Adapter
FPOS4201
1.500 sec.
10°C to 40°C
Carat, Grain, Gram, Kilogram, Newton, Ounce, Ounce Troy, Pennyweight, Pound, Pound:Ounce
9.1 in.
6.9 in.
3.3 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Electronic Balance > Model: FPOS4201; Capacity: 4200 g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.