Learn More
Fisherbrand™ Elmasonic X-tra ST Heated Ultrasonic Cleaners
The Elmasonic X-tra ST Heated Ultrasonic Water Baths are designed for use in a rugged production environment, workshops and servicing. Designed for continuous operation at the highest load levels, in single-shift operation with a three-year warranty.
Brand: Fisherbrand™ 1076439
8519.53 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Ultrasonic trough made of stainless steel
- Sloping trough base to drain the cleaning liquid better
- Sandwich high-performance oscillation systems
- Ultrasound frequency can be switched over between 25 kHz for coarse and pre-cleaning and 45 kHz for fine cleaning
- Sweep function for continuous shifting of the maximum sound pressures and bringing about more homogenous sound distribution in the cleaning bath
- Switchable pulse function to intensify the ultrasonic cleaning effect; in addition, optimization of readiness for operation (reaching the cavitation threshold) and after replacing the basket (reduction in cleaning time)
- Dynamic function: the sweep and pulse functions run alternately on an automatic basis; the ultrasound output is increased by up to 20%
- At the same time, the uniform distribution of ultrasound in the ultrasonic bath enhances the cleaning effect
- Heating with temperature regulation from 30° to 80°C
- Temperature-controlled ultrasound function: the ultrasound starts automatically when the preselected temperature is reached
- Automatic safety shut-down after 12 hours of operation to avoid accidental continuous operation
- Automatic safety shut-down at bath temperature of 90°C to protect from excessive temperature
- Display of the set values and the actual values on the LED display
- Housing made of stainless steel
- Rollers with a parking brake to move the device when it is empty
Specifications
LED | |
3 x 400 V | |
900 x 1035 x 936 mm | |
Ultrasonic cleaning | |
9500 w | |
Sweep, Pulse, Dynamic |
Stainless Steel | |
255 L (Working volume: 215 L) | |
650 x 750 x 520 mm | |
2500H | |
107 kg | |
25/45 kHz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.