missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Elmasonic X-tra ST Heated Ultrasonic Cleaners
The Elmasonic X-tra ST Heated Ultrasonic Water Baths are designed for use in a rugged production environment, workshops and servicing. Designed for continuous operation at the highest load levels, in single-shift operation with a three-year warranty.
£3075.00 - £10025.00
Specifications
Material | Stainless Steel |
---|---|
Display | LED |
For Use With (Application) | Ultrasonic cleaning |
Operating Modes | Sweep, Pulse, Dynamic |
Operating Frequency | 25/45 kHz |
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Voltage | Price | Quantity & Availability | |||||
15606084
|
Fisherbrand™
1076440 |
126 L (Working volume: 97 L) | 600 x 600 x 350 mm | 3 x 400 V |
£5795.00
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
15616084
|
Fisherbrand™
1076442 |
162 L (Working volume: 133 L) | 600 x 600 x 450 mm | 3 x 400 V |
£7525.00
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
15626084
|
Fisherbrand™
1076443 |
187 L (Working volume: 134 L) | 650 x 410 x 720 mm | 230/240 V | N/A | ||||||
15666074
|
Fisherbrand™
1076429 |
30 L (Working volume: 22 L) | 300 x 330 x 300 mm | 230/240 V |
£3075.00
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
15676074
|
Fisherbrand™
1076431 |
58 L (Working volume: 45 L) | 330 x 500 x 350 mm | 3 x 400 V |
£3930.00
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
15696074
|
Fisherbrand™
1076439 |
255 L (Working volume: 215 L) | 650 x 750 x 520 mm | 3 x 400 V |
£10025.00
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
Description
- Ultrasonic trough made of stainless steel
- Sloping trough base to drain the cleaning liquid better
- Sandwich high-performance oscillation systems
- Ultrasound frequency can be switched over between 25 kHz for coarse and pre-cleaning and 45 kHz for fine cleaning
- Sweep function for continuous shifting of the maximum sound pressures and bringing about more homogenous sound distribution in the cleaning bath
- Switchable pulse function to intensify the ultrasonic cleaning effect; in addition, optimization of readiness for operation (reaching the cavitation threshold) and after replacing the basket (reduction in cleaning time)
- Dynamic function: the sweep and pulse functions run alternately on an automatic basis; the ultrasound output is increased by up to 20%
- At the same time, the uniform distribution of ultrasound in the ultrasonic bath enhances the cleaning effect
- Heating with temperature regulation from 30° to 80°C
- Temperature-controlled ultrasound function; the ultrasound starts automatically when the preselected temperature is reached
- Automatic safety shut-down after 12 hours of operation to avoid accidental continuous operation
- Automatic safety shut-down at bath temperature of 90°C to protect from excessive temperature
- Display of the set values and the actual values on the LED display
- Housing made of stainless steel
- Rollers with a parking brake to move the device when it is empty
Specifications
Stainless Steel | |
Ultrasonic cleaning | |
25/45 kHz |
LED | |
Sweep, Pulse, Dynamic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Elmasonic X-tra ST Heated Ultrasonic Cleaners