missing translation for 'onlineSavingsMsg'
Learn More

Merck Amicon™ Ultra Vials

Accessory for Amicon Ultra-0.5 centrifugal filters

Brand:  Merck UFC50VL96

Product Code. 10019193

  • ÂŁ127.00 / Pack of 96
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Volume: 0.5 mL
  • For protein purification, western blotting, protein extraction

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Single-use
Protein purification, protein extraction, protein concentration and desalting, western blotting
96Pack
0.5 mL
Non-sterile
96
Centrifugal Filters
Product Suggestions

Product Suggestions

Videos

Videos

  • Merck - Amicon Ultra centrifugal filters
    Amicon Ultra centrifugal filters provide fast sample processing and promote high sample recoveries, even in dilute samples, through ultrafiltration.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Merck Amicon Ultra centrifugal filters

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Merck Amicon™ Ultra Vials > Volume: 0.5mL; 96/Pk.

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.