missing translation for 'onlineSavingsMsg'
Learn More

Merck Hydrophobic Edge Membranes

For microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations

Brand:  Merck HAEP04700

 View more versions of this product

Product Code. 10629693

  • £381.00 / Pack of 100
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Hydrophobic edge membranes are standard MF-Type filters with edges. The non-wetting edge prevents drug intrusion under holder sealing rim
TRUSTED_SUSTAINABILITY
Specifications

Specifications

White
0.45 μm
Microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations
Bulk (100 filters)
167°F
150 μm
60 mL/min/ cm2
4.7 cm
MCE
Non-sterile
Hydrophobic Edge
Plain
75°C
Hydrophobic Edge Membrane
1.85 in.
4.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Merck Hydrophobic Edge Membranes > Surface: plain; Pore size: 0.45μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.